This item is Discontinued.

Debco Debco DA7321 500 ml 17 oz Double Walled Tumbler with Straw - Clear  - 12 Pack DA7321

Debco DA7321 500 ml 17 oz Double Walled Tumbler with Straw - Clear - 12 Pack (Discontinued)

  • Mfr # DA7321
  • Zoro # G203952493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DA7321
Zoro #
G203952493
UPC #
-
Country of Origin
China

Description

Debco is very unique in that we have products for all ranges and in a variety of product categories.

Features
  • Double walled Acrylic tumbler
  • Keep your drink cold and your hands dry
  • Reusable alternative to disposable cups
  • Twist off lid Holds up to 500 ml (17 oz)
  • BPA free (Bisphenol A) and FDA Compliant
  • Recommended for cold beverages
  • Sturdy matching coloured stay-put drinking straw
  • Pack of 12
Other Dimensions
  • SP 1C LL 3" W x 3" H (side)
  • SP 1C LL 6" W x 2" H (wraparound)
  • AQ HDAQ 2.5" W x 2.5" H (side)
Specifications
  • Color: Clear
  • Dimension: 6.25" H x 4" Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.