Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Debco Debco DA8787 Bamboo Chic Mug with Bamboo Lid - White / Brown  - 12 Pack DA8787

Debco DA8787 Bamboo Chic Mug with Bamboo Lid - White / Brown - 12 Pack (Discontinued)

  • Mfr # DA8787
  • Zoro # G603794419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA8787
Zoro #
G603794419
UPC #
-
Country of Origin
China

Description

Debco is very unique in that we have products for all ranges and in a variety of product categories.

Features
  • Ceramic with a glossy finish Holds up to 444 ml. (15 oz. )
  • Bamboo lid can also be used as a coaster
  • FDA compliant
  • Individually boxed
  • Dishwasher safe (mug only)
  • Use lid while tea is steeping and to keep your beverage warm
  • Pack of 12
Other Dimensions
  • SP 1C LAS 2" W x 2" H (top lid)
  • AQ HDAQ 2" W x 2" H (side opposite handle)
  • PAD 1C AQ HDAQ 2" W x 0.75" H (side vertically on flat portion)
Specifications
  • Color: White & Brown
  • Dimension: 3.75" Diameter x 4.25" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.