This item is Discontinued.

Debco Debco MT9166 Rue Ouest Body Tape Measure - White  - 12 Pack MT9166

Debco MT9166 Rue Ouest Body Tape Measure - White - 12 Pack (Discontinued)

  • Mfr # MT9166
  • Zoro # G804125494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT9166
Zoro #
G804125494
UPC #
-
Country of Origin
China

Description

Debco is very unique in that we have products for all ranges and in a variety of product categories.

Features
  • ABS
  • Retractable tape measures in inches and centimetres
  • Vinyl tape measures up to 60 inches/152 cm
  • Push button retraction and lock
  • Accurately measure waist and body circumference
  • Pack of 12
Other Dimensions
  • PAD 1C 1" W x 0.25" H (front above button)
  • PAD 1C HD READY 1.5" W x 1" H (back top)
Specifications
  • Color: White
  • Dimension: 2.12" W x 3.5" H x 0.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.