Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 28.7 cu ft Volume Cap., 48 in L, 48 in W, 28 1/2 in H, Plastic, White

  • Mfr # M116000-110

  • Zoro # G3444379


product price: $369.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
28.7 cu ft
Overall Length
48 in
Overall Width
48 in
Overall Height
28 1/2 in
Load Capacity
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M116000-110
Zoro #
G3444379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in
Overall Height
28 1/2 in
Folded Width
48 in
Folded Height
28 1/2 in
Folded Depth
48 in
Inside Length
44 3/4 in
Inside Width
44 3/4 in
Bottom Inside Width
44 3/4 in
Bottom Inside Length
44 3/4 in
Inside Height
24 in

Details

Volume Capacity
28.7 cu ft
Load Capacity
1,500 lb
Material
Plastic
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Finish
Foam
Color
White
Stacking Capacity
14,000 lb
Series
MACX48
Weight Capacity
1,500 lb
Stackable
Yes
Resistant To
Cold, Corrosion, Heat, UV
Shape
Rectangular
Runner Location
None
Maximum Operating Temperature
140 Degrees F
Container Bottom Type
Solid
Container Wall Type
Solid
Minimum Operating Temperature
-40 Degrees F
Includes Lid
Lid Not Included
Standards
HACCP, USDA
Includes Casters
Casters Not Included

Description

Bulk Container, Color White, Container Wall Type Solid, Folded Depth 48 In., Folded Height 28 1/2 in, Folded Width 48 in, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Mobility Stationary, Overall Height 28 1/2 in, Overall Length 48 in, Overall Width 48 in, Stackable Stacking Capable, Stacking Capacity 14,000 lb, Volume Capacity 28.7 cu ft, Weight Capacity 1,500 lb, Collapsible Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.