Yellow Plastic Bulk Container Lid
Mfr # 5002008-101
Zoro # G0151186
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Series
MACX
Overall Length
48 in
Overall Height
3 in
For Container Type
Bulk Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5002008-101
Zoro #
G0151186
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Height
3 in
Overall Width
40 in
Outside Width
40 in
Details
Color
Yellow
Material
Plastic
Item
Bulk Container Lid
Series
MACX
For Container Type
Bulk Container
Shape
Rectangular
Product Type
Bulk Container Lid
Lid Type
Place-On
Compatible Manufacturer Model Number
C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN3, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3
Standards
FDA Virgin Approved Material
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Description
Bulk Container Lid, Color Yellow, Compatible Manufacturer Model Number C40SBL3-H46, C40SGY1-C1, C40SGY3-DDL, M40PGY2, M40PGY3, M40SBL1, M40SBL3, M40SGN1, M40SGN3, M40SGY1, M40SGY3, M40SGY6, M40SRD1, M40SRD3, M40SWH1, M40SWH3, M40SYL1, M40SYL3, Material Plastic, Overall Diameter Not Applicable, Overall Length 48 in, Overall Width 40 in, Shape Rectangular, Standards FDA Virgin Approved Material, For Container Type Bulk Container, Lid Type Place-On, Product Type Bulk Container Lid, Series MACX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.