Corner Trim, Vinyl, 2" W x 9/16" Thick
Mfr # 2X2 GREEN
Zoro # G4898573
product price:Â $0.75
/eaKey Features
Color
Green
Overall Width
2"
Material
Vinyl
Thickness
9/16"
For Use With
Deck Mat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2X2 GREEN
Zoro #
G4898573
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2"
Thickness
9/16"
Length
2"
Width
2"
Details
Item
Corner Trim
Color
Green
Material
Vinyl
For Use With
Deck Mat
Description
Corner Trim, Color Green, Length 2 In., Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.