Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Decko Products Decko Outdoor Heavy Duty Double Beverage Holder, White/Black, 2PK 30252

Decko Outdoor Heavy Duty Double Beverage Holder, White/Black, 2PK (Discontinued)

  • Mfr # 30252
  • Zoro # G812390754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30252
Zoro #
G812390754
UPC #
725113302529
Country of Origin
China

Dimensions

Length
34.375 in

Details

Material
Steel
Color
Black and white
Finish
Powder coated

Description

The Decko double drink holder keeps your beverages close at hand. Put them next to your chair and never spill another drink. Product ships in a 2-pack in black & white finishes.


  • • Great for camping, concerts in the park, outdoor parties at the beach or in your back yard
  • • Each double holder stakes easily into the ground, fits a variety of bottles and cans including cozies and insulated tumblers
  • • Made of solid welded steel construction with a durable powder coat finish 32.5" height x 3-1/4" diameter x 4" depth
  • • One white and one black, 2 double drink holders per pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.