Shop DECKORATORS
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 ' Wx8 ' Lx1/8'' Thick Dark Brown Vinyl Privacy Lattice Panel
- Mfr # 276453
- Zoro # G521879274
product price:Â
$
135.99
/ea
Key Features
Length
8 ft
Material
Vinyl/PVC
Color
Dark Brown
Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276453
- Zoro #
- G521879274
- UPC #
- 90489493028
- Country of Origin
- Canada
Dimensions
- Length
- 8 ft
- Width
- 4 ft
Details
- Material
- Vinyl/PVC
- Color
- Dark Brown
Description
Deckorators plastic lattice looks great is tough and lasts for years. Never needs painting. Wont show nicks or scratches because the color goes all the way through. 1-piece construction means there are no staples to rust or come apart. Unaffected by chemicals moisture mildew and rot. Completely recyclable. Unlike wood it wont split separate or splinter. 1-1/16 In. spacing. Actual dimensions are1/8 In. x 47-1/2 In. x 95 In. Hang loose like vinyl siding. Heat and cold will cause lattice to expand and shrink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.