Shop DEDECO
See all product information
Create Account
RBR ABRASIVE CONE, TPR 1" X 7/8", 1/4" RED FINE S/C 1/UNIT
- Mfr # 0079
- Zoro # G123727799
product price:Â
$
12.95
/ea
Key Features
Grinding Cone Length
1 in
Color
Red
Abrasive Grit
Fine
Abrasive Material
Synthetic Rubber; Aluminum Oxide
Outside Diameter
7/8 in - 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0079
- Zoro #
- G123727799
- UPC #
- 792818300792
- Country of Origin
- United States
- Color
- Red
- Item
- Abrasive Cone
- Abrasive Grit
- Fine
- Abrasive Material
- Synthetic Rubber; Aluminum Oxide
- For Use With
- For use with cone mandrel 0126 (1/4" shank)
Dimensions
- Grinding Cone Length
- 1 in
- Outside Diameter
- 7/8 in - 1/4 in
Description
Available in tapered, cylinder and bullet shapes, Dedeco cones are often the preferred choice for difficult deburring, smoothing and polishing tasks. They are easily shaped to contour during use. Rubberized abrasive polishing cones are ideal for cleaning and polishing grooves, ball corners, flares, angles and other hard-to-reach surfaces on molds, dies, castings, combustion chambers, stainless steel tanks, shafts, turbine blades and countless other applications. Use with cone mandrel 0126 (1/4" shank).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.