SUNBURST 1-1/2'' TC KNIFE-EDGE ASSORTMENT, 25PK
- Mfr # 3820
- Zoro # G423513597
product price:Â
$
74.95
/pk of 25, $3.00/ea
Key Features
Color
Brown, Dark Green, Yellow, White, Red, Blue, Peach, Light Green. Silver
Inside Diameter
1/8 in
Includes
3821 (12pcs), 3822 (12pcs), 3823 (12pcs), 3824 (12pcs), 3825 (12pcs), 3826 (12pcs), 3827 (12pcs), 3828 (12pcs), 1363 (1pc)
Abrasive Material
Thermo-Plastic Bonded Abrasive
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3820
- Zoro #
- G423513597
- UPC #
- 792818338207
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/8 in
- Diameter
- 1 & 1/2 in
Details
- Item
- Radial Bristle Disk
- Color
- Brown, Dark Green, Yellow, White, Red, Blue, Peach, Light Green. Silver
- Includes
- 3821 (12pcs), 3822 (12pcs), 3823 (12pcs), 3824 (12pcs), 3825 (12pcs), 3826 (12pcs), 3827 (12pcs), 3828 (12pcs), 1363 (1pc)
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrel 1363 (included); Rotary Tool
- Package Type
- Kit
- Type
- Knife-Edge
Description
No matter what the material being worked, SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots. The sharp, clean, specially treated ceramic abrasive grain imbedded throughout their thin flexible bristles enable them to work faster and last longer than rubber wheels, brushes, buffs and conventional sanders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.