Shop DEDECO
See all product information
Create Account
SUNBURST 1-1/2'' TC KNIFE-EDGE LT GREEN 1 MICRON (A/O), 12PK
- Mfr # 3828
- Zoro # G623513588
product price:Â
$
34.95
/pk of 12, $2.91/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Light Green
For Use With
Mandrels 1363 and 1365; Rotary Tool
Inside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3828
- Zoro #
- G623513588
- UPC #
- 792818338283
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/8 in
- Diameter
- 1 & 1/2 in
Details
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Light Green
- For Use With
- Mandrels 1363 and 1365; Rotary Tool
- Type
- Knife-Edge
- Package Type
- Box
Description
No matter what the material being worked, SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots. The sharp, clean, specially treated ceramic abrasive grain imbedded throughout their thin flexible bristles enable them to work faster and last longer than rubber wheels, brushes, buffs and conventional sanders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.