Shop DEDECO
See all product information
Create Account
SUNBURST SR CUTTERS 3/8", 50PK
- Mfr # 1838
- Zoro # G623513564
product price:Â
$
299.99
/pk of 50, $6.00/ea
Free Shipping & Returns
Key Features
Color
Amber
Type
SR Cutter
For Use With
Right Angle Drill
Package Type
Box
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1838
- Zoro #
- G623513564
- UPC #
- 792818318384
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/4 in
- Diameter
- 3/8 in
Details
- Color
- Amber
- Type
- SR Cutter
- For Use With
- Right Angle Drill
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- SR Cutter
- Abrasive Material
- Plastic
Description
3/8" SR Cutter. The SR Cutter is a plastic rotary cutting tool with an attached 1/4"-28 male threaded metal mandrel for use on slow speed right angle drills. Our SR Cutter works quickly and efficiently to peel off sealants or other thick coatings with minimal to no abrasion to the underlying base material, replacing tedious scraping by hand and messy chemical solvents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.