Shop DEDECO
See all product information
Create Account
SUNBURST 1'' TC 4-PLY WHITE 120 GRIT (A/O) 1/8", 5PK
- Mfr # 1784
- Zoro # G523513572
product price:Â
$
52.95
/pk of 5, $10.59/ea
Key Features
Color
White
For Use With
Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1784
- Zoro #
- G523513572
- UPC #
- 792818317844
- Country of Origin
- United States
- Color
- White
- For Use With
- Rotary Tool, MOTO-TOOL
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Package Type
- Box
- Type
- Disc
Dimensions
- Diameter
- 1 in
- Inside Diameter
- 1/8 in
Description
SUNBURST 1" TC 4-Ply Discs - White (Medium) 120 Grit (Aluminum Oxide) 1/8" Shanks 5/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.