SUNBURST 1'' TC 4-PLY YELLOW 80 GRIT (A/O) 1/8", 5PK
- Mfr # 1783
- Zoro # G223513674
product price:Â
$
52.95
/pk of 5, $10.59/ea
Key Features
Color
Yellow
Type
Disc
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Inside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1783
- Zoro #
- G223513674
- UPC #
- 792818317837
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Color
- Yellow
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Dimensions
- Inside Diameter
- 1/8 in
- Diameter
- 1 in
Description
SUNBURST 1" TC 4-Ply Discs - Yellow (Coarse) 80 Grit (Aluminum Oxide) 1/8" Shanks 5/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.