SUNBURST 1/2" SNAP-ON DIAMOND LAVENDER 1 MICRON, 15PK

  • Mfr # 1202
  • Zoro # G023513621
product price: 
$
47.95
/pk of 15, $3.20/ea

Key Features

Abrasive Material
Thermo-Plastic Bonded Abrasive
Package Type
Box
For Use With
RA Mandrel 5430; Rotary Tool, MOTO-TOOL
Diameter
1/2 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1202
Zoro #
G023513621
UPC #
792818312023
Country of Origin
United States
Abrasive Material
Thermo-Plastic Bonded Abrasive
Package Type
Box
For Use With
RA Mandrel 5430; Rotary Tool, MOTO-TOOL
Item
Radial Bristle Disk
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Color
Lavender
Type
Snap-On

Dimensions

Diameter
1/2 in

Description

SUNBURST 1/2" Snap-On Diamond-filled Discs for Hi-gloss Polishing of Composite - Lavender 1 Micron 15/Bx

Ratings & reviews