Shop DEDECO
See all product information
Create Account
SUNBURST 4'' TS DISCS YELLOW 80 GRIT (A/O), 50PK
- Mfr # 2473
- Zoro # G723513624
product price:Â
$
194.99
/pk of 50, $3.90/ea
Free Shipping & Returns
Key Features
Type
Disc
For Use With
Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
Diameter
4 in
Inside Diameter
3/8 in
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2473
- Zoro #
- G723513624
- UPC #
- 792818324736
- Country of Origin
- United States
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 3/8 in
Details
- Type
- Disc
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Yellow
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.