Shop DEDECO
See all product information
Create Account
SUNBURST 1.5 in TC KNIFE-EDGE DARK GREEN 50 GRIT (A/O), 12PK
- Mfr # 3822
- Zoro # G225065843
product price:Â
$
34.95
/pk of 12, $2.91/ea
Key Features
Color
Dark Green
Inside Dia.
1/8 in
Length
7.5 in
Abrasive Material
Aluminum Oxide
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3822
- Zoro #
- G225065843
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark Green
- Abrasive Material
- Aluminum Oxide
- Item
- Sunburst Abrasive Discs
Dimensions
- Inside Dia.
- 1/8 in
- Length
- 7.5 in
- Width
- 5 in
Description
No matter what the material being worked, SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots. The sharp, clean, specially treated ceramic abrasive grain imbedded throughout their thin flexible bristles enable them to work faster and last longer than rubber wheels, brushes, buffs and conventional sanders. SUNBURST radial discs generate minimal dust and heat and eliminate the need for polishing compound. Recommended operating speeds for most applications is 3,000-18,000 RPM (5,000 RPM for woodworking). Lower speeds allow a softer touch, greater flexibility and more subtle results. Higher speeds provide more aggressive material removal. Using the tips of the bristles with light pressure maximizes disc life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.