SUNBURST 4" x 4" TC RED 220 GRIT M-14
- Mfr # 2385
- Zoro # G023513645
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Package Type
Unit
Color
Red
Type
4" X 4"
Diameter
4 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2385
- Zoro #
- G023513645
- UPC #
- 792818323852
- Country of Origin
- United States
- Package Type
- Unit
- Color
- Red
- Type
- 4" X 4"
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Hand Grinder, Bench Grinder
Dimensions
- Diameter
- 4 in
- Width
- 4 in
- Inside Diameter
- 9/16" (M14)
Description
SUNBURST 4" x 4" TC Brushes Red (Standard) 220 Grit M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.