SUNBURST 3/4'' TC 4-PLY WHITE 120 GRIT (A/O) 3/32'', 6PK
- Mfr # 3872
- Zoro # G623513540
product price:Â
$
52.95
/pk of 6, $8.83/ea
Key Features
Inside Diameter
3/32 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Diameter
3/4 in
For Use With
Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3872
- Zoro #
- G623513540
- UPC #
- 792818338726
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/32 in
- Diameter
- 3/4 in
Details
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- For Use With
- Rotary Tool, MOTO-TOOL
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Box
- Type
- Disc
- Color
- White
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.The sharp, clean, specially treated ceramic abrasive grain imbedded throughout their thin flexible bristles enable them to work faster and last longer than rubber wheels, brushes, buffs and conventional sanders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.