Shop DEDECO
See all product information
Create Account
SUNBURST 3/4'' TC 4-PLY YELLOW 80 GRIT (A/O) 3/32'', 6PK
- Mfr # 3871
- Zoro # G223513667
product price:Â
$
52.95
/pk of 6, $8.83/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Type
Disc
Inside Diameter
3/32 in
For Use With
Rotary Tool, MOTO-TOOL
Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3871
- Zoro #
- G223513667
- UPC #
- 792818338719
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
- Item
- Radial Bristle Disk
- Color
- Yellow
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Dimensions
- Inside Diameter
- 3/32 in
- Diameter
- 3/4 in
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.The sharp, clean, specially treated ceramic abrasive grain imbedded throughout their thin flexible bristles enable them to work faster and last longer than rubber wheels, brushes, buffs and conventional sanders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.