SUNBURST 3/4'' TC DISC ASSORTMENT (A/O), 86PK
- Mfr # 3840
- Zoro # G723513594
product price:Â
$
86.95
/pk of 86, $1.01/ea
Key Features
Diameter
3/4 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
For Use With
Mandrels 0261 and 5425 (included); Rotary Tool, MOTO-TOOL
Inside Diameter
1/16 in
Includes
3841 (12pcs), 3843 (12pcs), 3845 (12pcs), 3847 (12pcs), 3849 (12pcs), 3851 (12pcs), 3853 (12pcs), 5431 (1pc), 5432 (1pc)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3840
- Zoro #
- G723513594
- UPC #
- 792818338405
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4 in
- Inside Diameter
- 1/16 in
Details
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrels 0261 and 5425 (included); Rotary Tool, MOTO-TOOL
- Includes
- 3841 (12pcs), 3843 (12pcs), 3845 (12pcs), 3847 (12pcs), 3849 (12pcs), 3851 (12pcs), 3853 (12pcs), 5431 (1pc), 5432 (1pc)
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Kit
- Color
- Yellow, White, Red, Blue, Pink, Peach, Light Green, Silver
- Type
- Disc
Description
SUNBURST 3/4" TC Disc Assortment (Aluminum Oxide) 86/Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.