Shop DEDECO
See all product information
Create Account
SUNBURST 4-1/2" EZLOC BROWN 36 GRIT (A/O) 14MM, 5PK
- Mfr # 1853
- Zoro # G323513666
product price:
$
147.99
/pk of 5, $29.60/ea
Free Shipping & Returns
Key Features
Package Type
Box
Type
EZ LOC
Diameter
4 & 1/2 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1853
- Zoro #
- G323513666
- UPC #
- 792818318537
- Country of Origin
- United States
- Package Type
- Box
- Type
- EZ LOC
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Angle Grinder
- Color
- Brown
- Item
- Radial Bristle Brush
Dimensions
- Diameter
- 4 & 1/2 in
- Inside Diameter
- 5/8 in
Description
Dedeco’s 4-1/2" E-Z Loc bristle brushes are designed to last longer than wire and other abrasive discs and works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. It is used for general industrial, aerospace, automotive, metalworking, transportation, and automotive applications. Under normal use, the flexible bristles remain safely in place and can achieve the desired finish using light pressure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.