SUNBURST 4" TA DISCS BROWN 36 GRIT, 12PK
- Mfr # 2455
- Zoro # G823513647
product price:Â
$
52.95
/pk of 12, $4.41/ea
Key Features
Diameter
4 in
Inside Diameter
3/8 in
For Use With
Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
Package Type
Box
Type
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2455
- Zoro #
- G823513647
- UPC #
- 792818324552
- Country of Origin
- United States
- For Use With
- Mandrel 1366; With Adapter, Mandrels 1361 (left-handed) or 1362 (right-handed)
- Package Type
- Box
- Type
- Disc
- Item
- Radial Bristle Disk
- Color
- Brown
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 3/8 in
Description
SUNBURST TA radial bristle discs as ideal for precision cleaning, finishing, and polishing tasks on a variety of materials. The tapered angle (TA) design allows the discs to reach into tight spaces and intricate geometries, providing excellent control for detailed work. The flexible bristles conform to the contours of the workpiece, which helps to evenly distribute pressure and minimizes the risk of damage to the surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.