Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 15000 RPM, Blue
- Mfr # 13C280
- Zoro # G223357056
product price:Â
$
16.19
/ea
Key Features
Compatible Tool Type
Die Grinder, Drill Press
Wire Dia.
0.012 in
Brush Dia.
3 in
Wire Rope Length
3 in
Primary Material Application
Aluminum, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13C280
- Zoro #
- G223357056
- UPC #
- 662980276570
- Country of Origin
- China
- Compatible Tool Type
- Die Grinder, Drill Press
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Color
- Blue
- Operating Speed - Maximum
- 15,000 RPM
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Product Type
- Banded End Brush
- Connector Type
- Straight Shank
Dimensions
- Wire Dia.
- 0.012 in
- Brush Dia.
- 3 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Bristle Diameter
- 0.012 in
- Face Width
- 3 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Type Shank, Connector Size Not Applicable, Operating Speed - Maximum 15,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.