SUNBURST 4" X 1/2" TS DARK GREEN 50 GRIT (A/O)
- Mfr # 2432
- Zoro # G023513577
product price:Â
$
41.95
/ea
Key Features
Type
Disc
Package Type
Unit
For Use With
Mandrel 0264
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2432
- Zoro #
- G023513577
- UPC #
- 792818324323
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/4 in
- Diameter
- 4 & 1/2 in
Details
- Type
- Disc
- Package Type
- Unit
- For Use With
- Mandrel 0264
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Dark Green
- Item
- Radial Bristle Disk
Description
SUNBURST 4" x 1/2" TS Discs - Dark Green (Extra-Coarse) 50 Grit (Aluminum Oxide) 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.