Shop DEDECO
See all product information
Create Account
SUNBURST 4" X 1/2" TS YELLOW 80 GRIT (A/O)
- Mfr # 2433
- Zoro # G723513679
product price:Â
$
41.95
/ea
Key Features
Color
Yellow
For Use With
Mandrel 0264
Diameter
4 & 1/2 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2433
- Zoro #
- G723513679
- UPC #
- 792818324330
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Color
- Yellow
- For Use With
- Mandrel 0264
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Unit
- Type
- Disc
Dimensions
- Diameter
- 4 & 1/2 in
- Inside Diameter
- 1/4 in
Description
SUNBURST 4" x 1/2" TS Discs - Yellow (Coarse) 80 Grit (Aluminum Oxide) 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.