Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC PEACH 6 MICRON 5/8"-11
- Mfr # 2397
- Zoro # G123513613
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Diameter
4 in
Package Type
Unit
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Abrasive Material
Thermo-Plastic Bonded Abrasive
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2397
- Zoro #
- G123513613
- UPC #
- 792818323975
- Country of Origin
- United States
- Package Type
- Unit
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Hand Grinder, Bench Grinder
- Item
- Radial Bristle Disk
- Color
- Peach
- Type
- 4" X 4"
Dimensions
- Diameter
- 4 in
- Width
- 4 in
- Inside Diameter
- 5/8 in
Description
SUNBURST 4" x 4" TC Brushes Peach (Extra-Fine) 6 Micron 5/8"-11 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.