Shop WALTER
See all product information
Create Account
Wire Wheel Brush Crimped 10"x1"
- Mfr # 13B100
- Zoro # G4380350
product price:Â
$
77.89
/ea
Key Features
Max. RPM
3,600 RPM
Arbor Hole Size
1-1/4"
Type
Crimped
Brush Dia.
10 in
Application
Rust & corrosion removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13B100
- Zoro #
- G4380350
- UPC #
- -
- Country of Origin
- China
- Max. RPM
- 3,600 RPM
- Type
- Crimped
- Item
- Wire Wheel
- Application
- Rust & corrosion removal
- Works With
- Bench Grinder
- Series
- BENCH GRINDER WIRE WHEEL BRUSHES, CRIMPED WIRES
- Operating Speed - Maximum
- 3,600 RPM
- Product Type
- Wire Wheel Brush
- Primary Material Application
- Steel
- Connector Type
- Threaded Hole
Dimensions
- Arbor Hole Size
- 1-1/4"
- Brush Dia.
- 10 in
- Wire Dia.
- 0.0118"
- Face Width
- 10 in
- Bristle Diameter
- 0.012 in
- Overall Length
- 10 in
- Connector Size
- 1-1/4"
- Length
- 10 in
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 10 in, Grit Not Applicable, Face Width 10 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Primary Material Application Steel, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.