Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC RED 220 GRIT 5/8"-11
- Mfr # 2395
- Zoro # G423513672
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Inside Diameter
5/8 in
For Use With
Hand Grinder, Bench Grinder
Color
Red
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2395
- Zoro #
- G423513672
- UPC #
- 792818323951
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Hand Grinder, Bench Grinder
- Item
- Radial Bristle Disk
- Color
- Red
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Unit
- Type
- 4" X 4"
Dimensions
- Inside Diameter
- 5/8 in
- Diameter
- 4 in
- Width
- 4 in
Description
SUNBURST 4" x 4" TC Brushes Red (Standard) 220 Grit 5/8"-11 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.