Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC YELLOW 80 GRIT 5/8"-11
- Mfr # 2393
- Zoro # G123513583
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hand Grinder, Bench Grinder
Type
4" X 4"
Package Type
Unit
Diameter
4 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2393
- Zoro #
- G123513583
- UPC #
- 792818323937
- Country of Origin
- United States
- For Use With
- Hand Grinder, Bench Grinder
- Type
- 4" X 4"
- Package Type
- Unit
- Color
- Yellow
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 5/8 in
- Width
- 4 in
Description
SUNBURST 4" x 4" TC Brushes Yellow (Coarse) 80 Grit 5/8"-11 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.