SUNBURST 5/8" TC KNIFE-EDGE DMD TAN 400 GRIT, 12PK
- Mfr # 1193
- Zoro # G723513532
product price:Â
$
69.95
/pk of 12, $5.83/ea
Key Features
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Inside Diameter
1/16 in
Color
Tan
For Use With
Rotary Tool, MOTO-TOOL
Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1193
- Zoro #
- G723513532
- UPC #
- 792818311934
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Tan
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
- Type
- Knife-Edge
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 5/8 in
Description
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers. Leaves polished surface ready for hi-gloss polishing. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.