Shop DEDECO
See all product information
Create Account
SUNBURST 7/8'' TC DISCS 4-PLY DMD TAN 400 GRIT 3/32''
- Mfr # 1206
- Zoro # G023513539
product price:Â
$
24.95
/ea
Key Features
Color
Tan
Inside Diameter
3/32 in
For Use With
Mandrels 0261,1347,1364 and/or 5425; Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1206
- Zoro #
- G023513539
- UPC #
- 792818312061
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 3/32 in
- Diameter
- 7/8 in
Details
- Color
- Tan
- For Use With
- Mandrels 0261,1347,1364 and/or 5425; Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- Type
- Disc
- Package Type
- Unit
Description
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers. Leaves polished surface ready for hi-gloss polishing. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.