Shop DEDECO
See all product information
Create Account
SUNBURST 4" x 4" TC LT GREEN 1 MICRON M-14
- Mfr # 2388
- Zoro # G723513662
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Package Type
Unit
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
4 in
For Use With
Hand Grinder, Bench Grinder
Type
4" X 4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2388
- Zoro #
- G723513662
- UPC #
- 792818323883
- Country of Origin
- United States
Dimensions
- Diameter
- 4 in
- Inside Diameter
- 9/16" (M14)
- Width
- 4 in
Details
- Package Type
- Unit
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
- For Use With
- Hand Grinder, Bench Grinder
- Type
- 4" X 4"
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Light Green
Description
SUNBURST 4" x 4" TC Brushes Light Green (Ultra-Fine) 1 Micron M-14 Thread 1/Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.