Shop DEDECO
See all product information
Create Account
SUNBURST 7/8" TC DISCS DMD TAN 400 GRIT, 12PK
- Mfr # 1203
- Zoro # G723513587
product price:Â
$
49.95
/pk of 12, $4.16/ea
Key Features
Color
Tan
Diameter
7/8 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Type
Disc
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1203
- Zoro #
- G723513587
- UPC #
- 792818312030
- Country of Origin
- United States
- Color
- Tan
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Item
- Radial Bristle Disk
- Type
- Disc
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- For Use With
- Mandrels 0261,1347,1364 and/or 5425; Rotary Tool, MOTO-TOOL
Dimensions
- Diameter
- 7/8 in
- Inside Diameter
- 1/16 in
Description
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers. Leaves polished surface ready for hi-gloss polishing. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.