Shop DEDECO
See all product information
Create Account
SUNBURST 7/8" TC DUAL DMD TAN 400 GRIT, 12PK
- Mfr # 1198
- Zoro # G823513586
product price:Â
$
89.95
/pk of 12, $7.50/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
For Use With
Rotary Tool, MOTO-TOOL
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
7/8 in
Inside Diameter
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1198
- Zoro #
- G823513586
- UPC #
- 792818311989
- Country of Origin
- United States
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Rotary Tool, MOTO-TOOL
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Tan
- Type
- Dual
- Package Type
- Box
Dimensions
- Diameter
- 7/8 in
- Inside Diameter
- 1/16 in
Description
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers. Leaves polished surface ready for hi-gloss polishing. Sterilizable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.