SUNBURST 9/16'' TC DISC ASSORTMENT (A/O), 86PK
- Mfr # 3740
- Zoro # G523513640
product price:Â
$
86.95
/pk of 86, $1.01/ea
Key Features
Package Type
Kit
Color
Yellow, White, Red, Blue, Pink, Peach, Light Green, Silver
Includes
3741 (12pcs), 3743 (12pcs), 3745 (12pcs), 3747 (12pcs), 3749 (12pcs), 3751 (12pcs), 3753 (12pcs), 5431 (1pc), 5432 (1pc)
Inside Diameter
1/16 in
Abrasive Material
Thermo-Plastic Bonded Abrasive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3740
- Zoro #
- G523513640
- UPC #
- 792818337408
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/16 in
- Diameter
- 9/16 in
Details
- Package Type
- Kit
- Color
- Yellow, White, Red, Blue, Pink, Peach, Light Green, Silver
- Includes
- 3741 (12pcs), 3743 (12pcs), 3745 (12pcs), 3747 (12pcs), 3749 (12pcs), 3751 (12pcs), 3753 (12pcs), 5431 (1pc), 5432 (1pc)
- Item
- Radial Bristle Disk
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Mandrels 5431 and 5432 (included); Rotary Tool, MOTO-TOOL
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Description
SUNBURST 9/16" TC Disc Assortment (Aluminum Oxide) 86/Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.