Shop DEDECO
See all product information
Create Account
SUNBURST 9/16'' TC DISCS WHITE 120 GRIT (A/O), 12PK
- Mfr # 3743
- Zoro # G323513635
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
Package Type
Box
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Diameter
9/16 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3743
- Zoro #
- G323513635
- UPC #
- 792818337439
- Country of Origin
- United States
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Package Type
- Box
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- White
- Item
- Radial Bristle Disk
- Type
- Disc
- For Use With
- Rotary Tool, MOTO-TOOL
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Description
SUNBURST 9/16" TC Discs White (Medium) 120 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.