SUNBURST 9/16" TC DISCS WHITE 120 GRIT (A/O), 48PK
- Mfr # 3744
- Zoro # G823513661
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Diameter
9/16 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Inside Diameter
1/16 in
Color
White
Type
Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3744
- Zoro #
- G823513661
- UPC #
- 792818337446
- Country of Origin
- United States
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- White
- Item
- Radial Bristle Disk
- Type
- Disc
- Package Type
- Box
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- For Use With
- Rotary Tool, MOTO-TOOL
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Description
SUNBURST 9/16" TC Discs White (Medium) 120 Grit (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.