Shop DEDECO
See all product information
Create Account
SUNBURST 9/16" TC DISCS YELLOW 80 GRIT (A/O), 48PK
- Mfr # 3742
- Zoro # G923513547
product price:Â
$
52.95
/pk of 48, $1.10/ea
Key Features
Package Type
Box
Diameter
9/16 in
For Use With
Rotary Tool, MOTO-TOOL
Abrasive Material
Thermo-Plastic Bonded Abrasive
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3742
- Zoro #
- G923513547
- UPC #
- 792818337422
- Country of Origin
- United States
- Package Type
- Box
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Color
- Yellow
- Type
- Disc
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Item
- Radial Bristle Disk
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Description
SUNBURST 9/16" TC Discs Yellow (Coarse) 80 Grit (Aluminum Oxide) 48/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.