Shop DEDECO
See all product information
Create Account
SUNBURST 9/16" TC DISCS YELLOW 80 GRIT (A/O), 12PK
- Mfr # 3741
- Zoro # G123513552
product price:Â
$
14.95
/pk of 12, $1.25/ea
Key Features
Type
Disc
Diameter
9/16 in
Package Type
Box
Inside Diameter
1/16 in
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3741
- Zoro #
- G123513552
- UPC #
- 792818337415
- Country of Origin
- United States
Dimensions
- Diameter
- 9/16 in
- Inside Diameter
- 1/16 in
Details
- Type
- Disc
- Package Type
- Box
- Item
- Radial Bristle Disk
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Yellow
- For Use With
- Rotary Tool, MOTO-TOOL
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
Description
SUNBURST 9/16" TC Discs Yellow (Coarse) 80 Grit (Aluminum Oxide) 12/Bx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.