Shop DEDECO
See all product information
Create Account
SUNBURST 3'' TS 6-PLY YELLOW 80 GRIT (A/O)
- Mfr # 2423
- Zoro # G223513599
product price:Â
$
26.95
/ea
Key Features
Abrasive Material
Thermo-Plastic Bonded Abrasive
Type
Disc
Color
Yellow
Inside Diameter
1/4 in
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2423
- Zoro #
- G223513599
- UPC #
- 792818324231
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1/4 in
- Width
- 1/4 in
- Diameter
- 3 in
Details
- Abrasive Material
- Thermo-Plastic Bonded Abrasive
- Type
- Disc
- Color
- Yellow
- Item
- Radial Bristle Disk
- For Use With
- Mandrel 0264
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Package Type
- Unit
Description
SUNBURST radial discs are the "absolute best" for finishing & polishing hard-to-access areas without removing detail or causing flat spots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.