Shop DEDECO
See all product information
Create Account
SUNBURST SR CUTTERS 3/4", 50PK
- Mfr # 1839
- Zoro # G623513670
product price:Â
$
299.99
/pk of 50, $6.00/ea
Free Shipping & Returns
Key Features
Package Type
Box
Abrasive Material
Plastic
Type
SR Cutter
For Use With
Right Angle Drill
Application
Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1839
- Zoro #
- G623513670
- UPC #
- 792818318391
- Country of Origin
- United States
Dimensions
- Diameter
- 3/4 in
- Inside Diameter
- 1/4 in
Details
- Package Type
- Box
- Abrasive Material
- Plastic
- Type
- SR Cutter
- For Use With
- Right Angle Drill
- Item
- SR Cutter
- Application
- Diamond-filled wheels for removing scratches & smoothing composites and glass ionomers
- Color
- Amber
Description
A game-changing tool designed for precision and efficiency in removing sealants and coatings. It stands out in the aerospace industry for its ability to clean surfaces without damaging the underlying paints, primers, or metal, revolutionizing maintenance and repair processes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.