Shop DEE ZEE
Create Account
DB2502 Tool Box Mounting Kit
- Mfr # D37-DB2502
- Zoro # G904047320
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D37-DB2502
- Zoro #
- G904047320
- UPC #
- 19023025020
- Country of Origin
- China
Description
Dee Zee Underbed Mounting Kit Provides sturdy and secure mounting for Dee Zee Underbed Boxes and Side Step Boxes. Constructed of heavy-duty steel. Powder coated black to help resist corrosion. Heavy-duty C-Channel design provides superior strength. Mounted at each end of the box, these brackets and hardware provide maximum support from underneath. Required for all Dee Zee Underbed or Side Step Boxes.
Specifications- Compatibility - All Dee Zee Underbed Or Side Step Boxes
- Length - 18 in.
- Width - 2 in.
- Height - 18 in.
- Securely Mount Underbed Boxes
- Securely Mount Step Boxes
- Constructed Of Heavy-Duty Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.