This item is Discontinued.

Dee Zee DEE ZEE 760611 Ultrablack Ladder Toyoto 2007-2011 D37-760611

DEE ZEE 760611 Ultrablack Ladder Toyoto 2007-2011 (Discontinued)

  • Mfr # D37-760611
  • Zoro # G804018819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D37-760611
Zoro #
G804018819
UPC #
19023995682
Country of Origin
China

Description

Dee Zee SUV Accessories - The Toyota FJ Cruiser Ladder adds a convenient accessory for accessing cargo on the roof. The narrow ladder does not inhibit spare tire mounting on the rear hatch and evenly placed step bars allow a clear line of sight. Constructed of heavy-duty tubular steel, not only is the accessory functional and stylish, the durable black powder coated mild steel will accent your FJ for years. Maximum recommended weight is 200 lbs. Ladder limits ability to open rear window fully and not recommended to be opened during motion.

Features
  • UltraBlack Mounted Ladder
  • Heavy-Duty Tubular Steel
  • Protective Black Powder Coat
  • Custom Fit Application Ensures Quick and Easy Installation
  • Does Not Inhibit Spare Tire Mounting on Rear Hatch
  • Maximum Recommended Weight 200 lbs.
  • Rear Window Restricted From Opening Fully
  • Color - Black
  • Make - Toyoto
  • Year - 2007-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.