This item is Discontinued.

Deeco Consumer Products Deeco Consumer Products DM-6700-LS 20 in. Steel Lazy Susan Kit; Black DM-6700-LS

Deeco Consumer Products DM-6700-LS 20 in. Steel Lazy Susan Kit; Black (Discontinued)

  • Mfr # DM-6700-LS
  • Zoro # G904083526
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM-6700-LS
Zoro #
G904083526
UPC #
850606003345
Country of Origin
China

Description

We are premier designers of unique outdoor heating, furniture and garden related products catering to garden centers, hearth& home stores, gift shops as well as landscape designers. If you're looking for unique products to liven up any outdoor living space, look no further than our products. Our large selection of products combines the best outdoor materials, design and craftsmanship to provide our users with a top quality product designed to beautifully compliment many settings.

Our handy 20" Lazy Susan Kit can transform your fire pit into a fantastic serving area making entertaining even easier. Great to use with fire pit tables with a 20” center lid. This unit can be installed two different ways; the lower position raises the center lid just enough for your lazy susan to serve your guests while the higher position lifts the lazy susan up to allow use of the bowl area underneath. The best use of the bowl area is to include an ice basin insert that will hold and keep your beverages cool.

Features
  • Adjustable for two heights; Max. 5.5"
Specifications
  • Color: Black
  • Material: Steel
  • Diameter: 20"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.