Zoro Homepage

25 Piece Multicolor Microfiber Towel Assortment ideal for cleaning fine items

  • Mfr # TBHMICROFIBER

  • Zoro # G715935687


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBHMICROFIBER
Zoro #
G715935687
UPC #
816794025057
Country of Origin
China

Description

25 Piece Multicolor Microfiber Towel AssortmentMaterial: 80% Polyester, 20% PolyamideSize: 30 30cmWeight: 225 gramsPackaging: 25 pieces per polybag with cartonSuper Absorbent Works Great AnywhereThese microfiber cleaning cloths are an effective and reusable tool for cleaning your car, truck, boat, or household surfaces. Its small and convenient, can be used for a variety of cleaning jobs. Perfect in the garage for cleaning cars, trucks, boats, as well as in your home, kitchen, bathroom and more.Super AbsorbentThe soft microfiber used in these cloths is super absorbent and made to trap dirt, grime, and other particles without leaving any lint or streak residue behind or scratching paints, coats, or other surfaces. The soft, non-abrasive microfiber material can absorb eight times its own weight and doesn't require any chemicals to clean.No Need to Throw Out.Unlike paper towels or other disposable cleaning cloths, This microfiber cleaning cloths are machine washable and can be reused hundreds of times without losing absorbency. For best washing results, wash cleaning cloths with like colors in cold water.Ultra soft, non-abrasive microfiber cloths will not scratch paints, coats or other surfacesCleans with or without chemical cleaners, leaves lint and streak free resultsAbsorbs eight times its own weightPack comes with three different towel colors blue, yellow, and whiteRinse and reuse 100's of times

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.