Shop ZEP
See all product information
Create Account
Vehicle Wash, Truck and Trailer Wash, 1 qt, Butyl-Free, 12 PK
- Mfr # 38901
- Zoro # G5529134
product price:Â
$
198.99
/pk of 12, $16.58/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
1 qt
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38901
- Zoro #
- G5529134
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Solvent
- Butyl-Free
- Butyl-Free
- Color
- Clear, Water White
- Compatible Surface Material
- Acrylic, Rubber, Vinyl
- Fragrance
- Unscented
- Contains
- Heavy Alkylate, Naphtha (Petroleum)
- For Use With
- Auto, Tires, Vinyl
- Removes
- Soil
- Container Type
- Bottle
- Standards
- OSHA Compliant
- Series
- All Around
- Flash Point
- 124.88 Degrees F
- Use Location
- Exterior, Interior
- Specific Gravity
- 0.80
- VOC Content Weight Percentage
- 77.8 %
- Features
- No Milky, Cloudy Appearance, Penetrates, Protects and Beautifies, Imparting a Lustrous Shine and Renewing Old or Worn Surfaces, Protects Surfaces from the Harmful Effects of Elements that can Crack, Dry, Fade or Harden Materials
- Wire Color
- Clear, Water White
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- No Milky, Cloudy Appearance, Penetrates, Protects and Beautifies, Imparting a Lustrous Shine and Renewing Old or Worn Surfaces, Protects Surfaces from the Harmful Effects of Elements that can Crack, Dry, Fade or Harden Materials
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Solvent, Product Form Liquid, Container Type Bottle, Container Size 1 qt, Use Location Exterior, Interior, Compatible Surface Material Acrylic, Rubber, Vinyl, Butyl-Free Butyl-Free, Color Clear, Water White, VOC Content Weight Percentage 77.8 Percent, Standards OSHA Compliant, Removes Soil
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.