Zoro Homepage

Fly Drive Case 11u Space Slant Mixer Rack / 16u Space Vertical Rack System W/Caster Board & Side Ta

  • Mfr # TBH11M16UCT

  • Zoro # G215935767


product price: $792.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH11M16UCT
Zoro #
G215935767
UPC #
816794020007
Country of Origin
China

Description

11 U Slant Mixer Rack & 16u Universal Vertical DJ Rack System. Complete with Removable Top & Front Cover Detachable Rear Door with Cable PortHeavy Duty Pre-tapped Rack Rails with Mounting Hardware3.5-Inch Diameter Durable And Noiseless Casters For Ease of TransportationCable Port for Cable Route-Through w/Detachable Protective Plate Allows Convenient Routing of AC & Phono Cables Through The Rear of Case One Side Table Allows More Space to Display Other Equipment Such As Turntable, Computer or Others For Touring Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 22-in x 28-in x 45-inShipping Box Dimensions: 22.06-in x 40.78-in x 26.6Product Shipping Weight: 96.56 lbsProduct Unpackaged Weight: 85.67 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.