
Fly Drive Case 16u Space Shock Mount Amplifier Case - 21-Inch Body Depth with Wheels
Mfr # TBH16UADSM21W
Zoro # G015935745
product price: $1,188.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH16UADSM21W
Zoro #
G015935745
UPC #
816794020625
Country of Origin
China
Description
Engineered to Hold 16U space for amplifiers in 21-Inch standard depth or greater with optimal protection per unique Integral suspension system. 1.5-in to 1-5/8-in cushioning edge added all around components to absorb added shockComplete with thick pearlized foam coated removable front & rear coversFour heavy duty spring loaded recessed carry handles.Durable & Noiseless 3.5-Inches Casters to Provide Convenient Mobility Unique Integral Suspension System to Help Ensure the Finest Protection For Your Equipment Heavy Duty Pre-tapped Rack Rails with Mounting HardwareIndustrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.Unpackaged Dimensions: 25.5-in width x 28-1/8-in depth x 34-5/8-in height. add 5-in for castorsFront-rear rack rail distance is 18-7/8-inFront to rear foam to foam storage depth is about 24-inShipping Box Dimensions: 26.6-in x 29.16-in x 35.26Product Shipping Weight: 123.46 lbsProduct Unpackaged Weight: 116.84 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.