Fly Drive Case For Pioneer CDJ900/CDJ900NXS CD Player

  • Mfr # TBHCDJ900NXS2

  • Zoro # G315935650


product price:  $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBHCDJ900NXS2
Zoro #
G315935650
UPC #
816794020441
Country of Origin
China

Description

Engineered to Hold One Pioneer CDJ900 or CDJ900NXS. Cable Port For Simple Quick Cable RoutingCable Board On Top Removable Cover & Front Door For Ease of Use Cable Port for Cable Route-Through w/Detachable Protective Plate Convenient Cable Raceway Beneath Logo Printed Top Board Industrial Grade Recessed Spring Loaded Split Dish Butterfly Closure Latches with Padlock Tab with a Shackle Opening of about 7mm.Heavy Duty Ball Corners w/ Stacking Dimple On Bottom Side Allows for Centering and Stability when Stacking Multiple Units.ATA-300 Style Durable Transport Case is a Heavy Duty Professional Style With Industry Recognized Impact Standards Ideal for Safe Travel. Well Riveted Heavy Duty Double Edge Tongue and Groove Impact Resistant Aluminum FrameElectronics Equipment Shown, Described or Referenced is not Included with the Case, the Item is a Case Which Allows you to Use, Mount or Transport your Own Equipment.For reference the CDJ900 has the following dimensions: W x D x H inches; 12.01 x 14.78 x 4.55 at 8.6 lbsFor reference the CDJ900NXS has the following dimensions: W x D x H inches; 12.6 x 15.82 x 4.15 at 9.48 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.